Zoro Homepage

Magellan 8" Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB795

  • Zoro # G3920796


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB795
Zoro #
G3920796
UPC #
663370033117
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
10
Max Deck Thickness
1.25
Item Length (Inch)
10.75
Item Height (Inch)
2.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Kitchen Sprayer#
KBS755SP
Handle Style
Lever
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Drain Included
No
Collection
Magellan
Cold Handle Item#
KBH625C
Pulldown Spray
false
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Deck Mount
Sidespray
true
Spray Diverter Item#
KBRP112D
Item Weight (lbs)
4.4
Handles Included
true
Hot Handle Item#
KBH625H
Faucet Holes
4
Hose Included
true
Theme
Traditional

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.