Zoro Homepage

Magellan 8" Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB795SP

  • Zoro # G3921067


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB795SP
Zoro #
G3921067
UPC #
663370058127
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Max Deck Thickness
1.25
Item Length (Inch)
10.75
Item Width (Inch)
10

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Handles Included
true
Faucet Centers
8
Theme
Traditional
Pullout Spray
false
Sidespray
true
Spray Diverter Item#
KBRP112D
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Faucet Holes
4
Collection
Magellan
Hose Included
true
Cold Handle Item#
KBH625C
Drain Included
No
Item Weight (lbs)
4.4
Installation Type
Deck Mount
Hot Handle Item#
KBH625H
Pulldown Spray
false
Kitchen Sprayer#
KBS795SP
Spout Flow Rate (GPM)
1.8

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.