Zoro Homepage

Magellan Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB755SP

  • Zoro # G3924838


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB755SP
Zoro #
G3924838
UPC #
663370058080
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
10
Item Length (Inch)
10.88
Item Height (Inch)
2.25
Max Deck Thickness
1.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Installation Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Collection
Magellan
Sidespray
true
Pulldown Spray
false
Pullout Spray
false
Spray Diverter Item#
KBRP112D
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Hot Handle Item#
KBH625H
Handles Included
true
Item Weight (lbs)
4.55
Theme
Traditional
Faucet Holes
4
Drain Included
No
Faucet Centers
8
Cold Handle Item#
KBH625C
Hose Included
true
Kitchen Sprayer#
KBS795SP

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.