This item is Discontinued.

Kingston Brass Magellan Widespread Bathroom Faucet, Oil Rubbed Bronze GKB915

This item is Discontinued.

Kingston Brass

Magellan Widespread Bathroom Faucet, Oil Rubbed Bronze (Discontinued)

Mfr # GKB915
Zoro # G3936284
UPC # 663370226793
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GKB915
Zoro #
G3936284
UPC #
663370226793
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
4
Item Width (Inch)
3.75
Item Height (Inch)
2.06

Details

Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
Item Weight (lbs)
5.79
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4 to 8
Handles Included
true
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Sidespray
false
Spout Flange Item#
KBSF915
Handle Style
Lever
Theme
Traditional
Collection
Magellan
Cold Handle Item#
KBH625C
Handle Flange Item#
KBHF955
Drain Included
Yes
Hot Handle Item#
KBH625H
Installation Type
Widespread
Pullout Spray
false
Pop Up Rod Item#
KBPR955
Tee Item#
KBTE961

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.