Zoro Homepage

Manhattan 2-Handle Kitchen Faucet W/ Brass Side Sprayer, Nickel

  • Mfr # KS8268CMLBS

  • Zoro # G3091368


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8268CMLBS
Zoro #
G3091368
UPC #
663370636448
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.31
Width
7.31
Item Length (Inch)
13.5
Max Deck Thickness
2
Item Height (Inch)
12.31
Item Width (Inch)
7.31

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Weight
8.82
Handles Included
true
Faucet Holes
4
Share H&C Handle Item#
KSH8278CML
Hose Included
true
Theme
Modern
Installation Type
Bridge
Pulldown Spray
false
Faucet Centers
8
Cold Cartridge Item#
KSRPL8100CC
Handle Style
Lever
Pullout Spray
false
Spray Diverter Item#
KSRP1271D
Hot Cartridge Item#
KSRPL8100HC
Kitchen Sprayer#
CCRP21K8
Spout Flow Rate (GPM)
1.8
Item Weight (lbs)
8.82
Sidespray
true
Collection
Manhattan
Drain Included
No

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. While bridge faucets typically have a traditional appeal, this particular design is a more modern interpretation. Allow the finish to pop against your surrounding kitchen decor due to the added architectural elements. The brass construction and swivel abilities provide a sturdy and reliant fixture, great for both dual and single bowl sinks. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.