Manhattan 8" Widespread Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS8728CMLBS

  • Zoro # G3094000


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass side sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" Spout Height, 6-7/16" Spout Clearence, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8728CMLBS
Zoro #
G3094000
UPC #
663370579424
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.13
Height
7.69
Item Height (Inch)
7.69
Item Length (Inch)
11.56
Item Width (Inch)
11.13

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass side sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" Spout Height, 6-7/16" Spout Clearence, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
8.82
Collection
Manhattan
Item Weight (lbs)
8.82
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Theme
Modern
Spray Diverter Item#
KSRP1241D
Hose Included
true
Handles Included
true
Kitchen Sprayer#
CCRP21K8
Tee Item#
KSTEE8721
Handle Flange Item#
KSHF2968DL
Spout Flow Rate (GPM)
1.8
Installation Type
Widespread
Share H&C Handle Item#
KSH2968CML
Hot Cartridge Item#
KSRPL5000HC
Sidespray
true
Faucet Centers
8 to 16
Pulldown Spray
false
Spout Flange Item#
KSSF8728
Faucet Holes
4
Drain Included
No

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.