Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhattan 8" Widespread Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS8723CMLBS

  • Zoro # G3099856


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass side sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearance, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
Height
7.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8723CMLBS
Zoro #
G3099856
UPC #
663370579387
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.69
Width
11.13
Item Height (Inch)
7.69
Item Length (Inch)
11.56
Item Width (Inch)
11.13

Details

Finish
Antique Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass side sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearance, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
8.82
Faucet Holes
4
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Handle Flange Item#
KSHF2963DL
Share H&C Handle Item#
KSH2963CML
Installation Type
Widespread
Collection
Manhattan
Spray Diverter Item#
KSRP1241D
Pullout Spray
false
Spout Flow Rate (GPM)
1.8
Tee Item#
KSTEE8721
Handles Included
true
Item Weight (lbs)
8.82
Kitchen Sprayer#
CCRP21K3
Drain Included
No
Spout Flange Item#
KSSF8723
Pulldown Spray
false
Hot Cartridge Item#
KSRPL5000HC
Theme
Modern
Faucet Centers
8 to 16
Hose Included
true
Sidespray
true

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The antique brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.