Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhattan 8" Widespread Kitchen Faucet W/Brass Sprayer, Brass

  • Mfr # KS8727CMLBS

  • Zoro # G3082277


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass side sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearance, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8727CMLBS
Zoro #
G3082277
UPC #
663370579417
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.13
Height
7.69
Item Width (Inch)
11.13
Item Height (Inch)
7.69
Item Length (Inch)
11.56

Details

Finish
Brushed Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Quarter turn ceramic disc cartridge, Thumb activated brass side sprayer, Standard 1/2 IPS connection, 7-11/16" spout reach, 11-9/16" spout height, 6-7/16" spout clearance, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
8.82
Spout Flange Item#
KSSF8727
Kitchen Sprayer#
CCRP21K7
Handle Style
Lever
Item Weight (lbs)
8.82
Sidespray
true
Installation Type
Widespread
Handles Included
true
Theme
Modern
Tee Item#
KSTEE8721
Pulldown Spray
false
Collection
Manhattan
Pullout Spray
false
Drain Included
No
Hose Included
true
Share H&C Handle Item#
KSH2967CML
Spray Diverter Item#
KSRP1241D
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Handle Flange Item#
KSHF2967DL
Spout Flow Rate (GPM)
1.8
Faucet Centers
8 to 16
Faucet Holes
4

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.