Zoro Homepage

Metropolitan Cosmetic Glass Shelf, Chrome

  • Mfr # BA4819C

  • Zoro # G3940606


product price: $69.35
/ea

Key Features

Collection
Metropolitan
Finish
Polished Chrome
Material
Brass;Glass
Mounting Type
Wall Mounted
DOE Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA4819C
Zoro #
G3940606
UPC #
663370007552
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
20.75
Item Height (Inch)
2.75
Item Width (Inch)
6
Product Diameter (Inch)
2.75

Details

Item
Metropolitan Cosmetic Glass Shelf, Chrome
Collection
Metropolitan
Finish
Polished Chrome
Material
Brass;Glass
Mounting Type
Wall Mounted
DOE Certified
false
UPC/CUPC Certified
false
CEC Certified
false
Installation Type
Wall Mount
Escutcheon Included
false
Warranty
1
Low Lead Compliant
false
Theme
Modern
Item Weight (lbs)
3.68
ADA Compliant
true
Prop 65 Label
true

Description

This Kingston Brass glass shelf tastefully adds extra storage space to your contemporary bathroom. The simplistic design includes two polished chrome mounting wall brackets for a strong, secure hold.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.