Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metropolitan Toilet Paper Holder, Polished Brass

  • Mfr # BA4818PB

  • Zoro # G3746785


product price: $69.35
/ea

Key Features

Collection
Metropolitan
Material
Brass
ADA Compliant
true
Escutcheon Included
false
Installation Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA4818PB
Zoro #
G3746785
UPC #
663370007538
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.75
Item Height (Inch)
2.75
Item Length (Inch)
8.75
Product Diameter (Inch)
2.75

Details

Collection
Metropolitan
Finish
Polished Brass
Material
Brass
ADA Compliant
true
Escutcheon Included
false
Installation Type
Wall Mount
Low Lead Compliant
false
Item Weight (lbs)
1.33
DOE Certified
false
Warranty
1
CEC Certified
false
Theme
Modern
Prop 65 Label
true
UPC/CUPC Certified
false

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the polished brass to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.