Zoro Homepage

Metropolitan Toilet Tank Lever, Brushed Nickel

  • Mfr # KTHL8

  • Zoro # G3749847


product price: $65.29
/ea

Key Features

Height
1.25 in
Manufacturers Warranty Length
1 yr
Finish
Brushed Nickel
Width
2.5 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTHL8
Zoro #
G3749847
UPC #
663370117978
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.25 in
Manufacturers Warranty Length
1 yr
Width
2.5 in
Length
12 in

Details

Finish
Brushed Nickel
Material
Brass
Escutcheon Included
false
DOE Certified
false
Prop 65 Label
true
UPC/CUPC Certified
false
Collection
Metropolitan
CEC Certified
false
Low Lead Compliant
false
Theme
Traditional
Weight
0.76 lb

Description

Flush away your problems with the Kingston Brass Metropolitan Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.