Metropolitan Toothbrush And Tumbler Holder, Polished Brass

  • Mfr # BA4816PB

  • Zoro # G3936266


product price:  $54.65
/ea

Key Features

Collection
Metropolitan
Finish
Polished Brass
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Theme
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA4816PB
Zoro #
G3936266
UPC #
663370007507
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5
Item Length (Inch)
5.25
Item Height (Inch)
2.75
Product Diameter (Inch)
2.75

Details

Item
Metropolitan Toothbrush And Tumbler Holder, Polished Brass
Collection
Metropolitan
Finish
Polished Brass
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Theme
Modern
Item Weight (lbs)
1.15
DOE Certified
false
UPC/CUPC Certified
false
Low Lead Compliant
false
Escutcheon Included
false
Installation Type
Wall Mount
ADA Compliant
true
Prop 65 Label
true
Warranty
1
CEC Certified
false

Description

Leave counters clear and add panache to your bathroom with this wall mounted toothbrush and tumbler holder. Easy to install on the wall adjacent to your sink, this dish is designed to effortlessly store up to 4 toothbrushes and a tumbler cup. Match this accessory to your other polished brass bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.