Zoro Homepage

Metropolitan Wall Mount Soap Dish Holder, Oil Rubbed Bronze

  • Mfr # BA4815ORB

  • Zoro # G3942103


product price: $54.65
/ea

Key Features

Collection
Metropolitan
Finish
Oil Rubbed Bronze
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Escutcheon Included
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA4815ORB
Zoro #
G3942103
UPC #
663370016998
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5
Item Length (Inch)
5.25
Item Height (Inch)
2.75
Product Diameter (Inch)
2.75

Details

Item
Metropolitan Wall Mount Soap Dish Holder, Oil Rubbed Bronze
Collection
Metropolitan
Finish
Oil Rubbed Bronze
Material
Brass;Ceramic
Mounting Type
Wall Mounted
Escutcheon Included
false
DOE Certified
false
UPC/CUPC Certified
false
Theme
Modern
CEC Certified
false
Installation Type
Wall Mount
Item Weight (lbs)
1.15
Warranty
1
Prop 65 Label
true
Low Lead Compliant
false
ADA Compliant
true

Description

Add sophistication and distinctive style to your bathroom with this Kingston Brass wall mount soap dish. Easy to install on the wall adjacent to your tub, this dish is designed to effortlessly reach soap and provide a cleaner bathroom. While embellishing a modern style, match this accessory to your other oil rubbed bronze bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.