Zoro Homepage

Milano 18" Towel Bar, Polished Brass

  • Mfr # BA2712PB

  • Zoro # G3931262


product price: $72.85
/ea

Key Features

Collection
Milano
Material
Brass
ADA Compliant
true
Item Weight (lbs)
1.38
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2712PB
Zoro #
G3931262
UPC #
663370007200
Country of Origin
Taiwan, Province of China

Dimensions

Product Diameter (Inch)
2.63
Item Height (Inch)
2.63
Item Length (Inch)
20.63
Item Width (Inch)
3.13

Details

Item
Milano 18" Towel Bar, Polished Brass
Finish
Polished Brass
Collection
Milano
Material
Brass
ADA Compliant
true
Item Weight (lbs)
1.38
Low Lead Compliant
false
Installation Type
Wall Mount
CEC Certified
false
DOE Certified
false
Escutcheon Included
false
UPC/CUPC Certified
false
Theme
Modern
Warranty
1
Prop 65 Label
true

Description

Hang your towels in style with the chic appeal of the Kingston Brass Milano Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Milano Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.