Zoro Homepage

Milano 24" Towel Bar, Polished Chrome

  • Mfr # BA2711C

  • Zoro # G3932014


product price: $57.15
/ea

Key Features

Finish
Polished Chrome
Collection
Milano
Material
Brass
ADA Compliant
true
CEC Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2711C
Zoro #
G3932014
UPC #
663370007163
Country of Origin
Taiwan, Province of China

Dimensions

Product Diameter (Inch)
2.63
Item Width (Inch)
3.13
Item Length (Inch)
26.63
Item Height (Inch)
2.63

Details

Item
Milano 24" Towel Bar, Polished Chrome
Finish
Polished Chrome
Collection
Milano
Material
Brass
ADA Compliant
true
CEC Certified
false
Prop 65 Label
true
Theme
Modern
DOE Certified
false
Item Weight (lbs)
1.47
Warranty
1
UPC/CUPC Certified
false
Escutcheon Included
false
Installation Type
Wall Mount
Low Lead Compliant
false

Description

Hang your towels in style with the chic appeal of the Kingston Brass Milano Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Milano Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.