Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milano Robe Hook, Polished Chrome

  • Mfr # BA2717C

  • Zoro # G3932714


product price: $38.35
/ea

Key Features

Collection
Milano
Finish
Polished Chrome
Material
Brass
ADA Compliant
true
Item Width (Inch)
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2717C
Zoro #
G3932714
UPC #
663370009303
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.63
Item Height (Inch)
2.38
Item Length (Inch)
2.63
Product Diameter (Inch)
2.63

Details

Item
Milano Robe Hook, Polished Chrome
Collection
Milano
Finish
Polished Chrome
Material
Brass
ADA Compliant
true
Escutcheon Included
false
UPC/CUPC Certified
false
CEC Certified
false
Warranty
1
Installation Type
Wall Mount
Prop 65 Label
true
Item Weight (lbs)
0.33
Low Lead Compliant
false
Theme
Modern
DOE Certified
false

Description

The Milano Robe Hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your modern bathroom, the premium polished chrome finish will last for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.