Milano Toilet Paper Holder, Antique Brass

  • Mfr # BA2718AB

  • Zoro # G3750382


product price: $69.35
/ea

Key Features

Collection
Milano
Material
Brass
ADA Compliant
true
Product Diameter (Inch)
2.63
Theme
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2718AB
Zoro #
G3750382
UPC #
663370046605
Country of Origin
Taiwan, Province of China

Dimensions

Product Diameter (Inch)
2.63
Item Width (Inch)
3.13
Item Length (Inch)
9.25
Item Height (Inch)
2.63

Details

Collection
Milano
Finish
Antique Brass
Material
Brass
ADA Compliant
true
Theme
Modern
Low Lead Compliant
false
Escutcheon Included
false
UPC/CUPC Certified
false
CEC Certified
false
Installation Type
Wall Mount
Warranty
1
Item Weight (lbs)
1.01
DOE Certified
false
Prop 65 Label
true

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the antique brass to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.