Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milano Towel Ring, Polished Brass

  • Mfr # BA2714PB

  • Zoro # G3930203


product price: $55.65
/ea

Key Features

Collection
Milano
Material
Brass
Item Width (Inch)
6.5
UPC/CUPC Certified
false
Low Lead Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2714PB
Zoro #
G3930203
UPC #
663370007231
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.5
Item Height (Inch)
1.75
Item Length (Inch)
7.75
Product Diameter (Inch)
2.63

Details

Item
Milano Towel Ring, Polished Brass
Finish
Polished Brass
Collection
Milano
Material
Brass
UPC/CUPC Certified
false
Low Lead Compliant
false
Warranty
1
DOE Certified
false
CEC Certified
false
ADA Compliant
true
Prop 65 Label
true
Installation Type
Wall Mount
Escutcheon Included
false
Theme
Modern
Item Weight (lbs)
0.83

Description

The Milano Towel Ring provides a stylish, convenient place to hang your hand towel. Pair with other accessories from the Milano Collection for a matching set. This Collection will aid in enhancing a modern theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.