Zoro Homepage

Milano Wall-Mount Soap Dish, Polished Chrome

  • Mfr # BA2715C

  • Zoro # G3933947


product price: $38.35
/ea

Key Features

Collection
Milano
Finish
Polished Chrome
Material
Brass;Ceramic
Mounting Type
Wall Mounted
DOE Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2715C
Zoro #
G3933947
UPC #
663370007255
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.25
Item Height (Inch)
2.63
Product Diameter (Inch)
2.63
Item Width (Inch)
4.25

Details

Item
Milano Wall-Mount Soap Dish, Polished Chrome
Collection
Milano
Finish
Polished Chrome
Material
Brass;Ceramic
Mounting Type
Wall Mounted
DOE Certified
false
UPC/CUPC Certified
false
Item Weight (lbs)
1.01
Warranty
1
Prop 65 Label
true
Installation Type
Wall Mount
Low Lead Compliant
false
Theme
Modern
Escutcheon Included
false
CEC Certified
false
ADA Compliant
true

Description

Add sophistication and distinctive style to your bathroom with this Kingston Brass wall mount soap dish. Easy to install on the wall adjacent to your tub, this dish is designed to effortlessly reach soap and provide a cleaner bathroom. While embellishing a modern style, match this accessory to your other polished chrome bathroom fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.