Millennium KB6322ZX 3-Handle Bidet Faucet, Polished Brass

  • Mfr # KB6322ZX

  • Zoro # G3067525


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Weight
5.62
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB6322ZX
Zoro #
G3067525
UPC #
663370490415
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
2.13
Width
2.13
Item Height (Inch)
2.13
Item Width (Inch)
2.13
Item Length (Inch)
8

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Weight
5.62
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Finish
Polished Brass
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three cross handle operation, Includes matching finish pop-up drain, 1.5 GPM/5.7 LPM Water Flow Rate at 60 PSI
Material
Brass;Zinc Alloy;Plastic
Item
Bidet Faucet
Color
Polished Brass
Handles Included
true
Theme
Modern
Diverter Handle Item#
KBDH8962ZX
Cold Handle Item#
KBH8962ZXC
Pullout Spray
false
Drain Included
Yes
Item Weight (lbs)
5.62
Diverter Cartridge Item#
KBRP321DV
Faucet Holes
6
Hot Handle Item#
KBH8962ZXH
Collection
Millennium
Pop Up Rod Item#
KBPR622
Installation Type
Widespread
Handle Flange Item#
KBHF952
Handle Style
Cross
Spout Flow Rate (GPM)
0
Shared H&C Cartridge Item#
KBRP101C

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Millennium Bidet Faucet With Three Cross Handle and its featured sturdy brass construction and premium polished brass finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.