Zoro Homepage

Millennium Toilet Paper Holder, Polished Chrome

  • Mfr # BA6018C

  • Zoro # G3748973


product price: $52.99
/ea

Key Features

Collection
Millennium
Finish
Polished Chrome
Material
Brass;Zinc Alloy
ADA Compliant
true
Item Height (Inch)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA6018C
Zoro #
G3748973
UPC #
663370312205
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Item Width (Inch)
3
Item Length (Inch)
9.06

Details

Collection
Millennium
Finish
Polished Chrome
Material
Brass;Zinc Alloy
ADA Compliant
true
Escutcheon Included
false
Item Weight (lbs)
1.18
Installation Type
Wall Mount
UPC/CUPC Certified
false
Warranty
1
Theme
Modern
CEC Certified
false
Prop 65 Label
true
Low Lead Compliant
false
DOE Certified
false

Description

Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the polished chrome to bring a polished refinery to your home and match your other bathroom accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.