Zoro Homepage

Mini-Widespread Bathroom Faucet, Black Stainless

  • Mfr # GKB953

  • Zoro # G3940737


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB953
Zoro #
G3940737
UPC #
663370226953
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
4.5
Item Height (Inch)
2.06
Item Width (Inch)
4

Details

Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Finish
Black Stainless
Item
Mini-Widespread Bathroom Faucet
ADA Compliant
true
Mounting Type
Deck Mount
Handle Flange Item#
KBHF953
Faucet Centers
4 to 8
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH623C
Hot Handle Item#
KBH623H
Theme
Traditional
Installation Type
Widespread
Handle Style
Lever
Handles Included
true
Drain Included
Yes
Collection
Magellan
Sidespray
false
Item Weight (lbs)
5.32
Tee Item#
KBTE961
Faucet Holes
3
Pullout Spray
false
Pop Up Rod Item#
KBPR953
Shared H&C Cartridge Item#
KBRP101C

Description

Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan Mini-Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction are guaranteed to glamorize your home's ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.