Zoro Homepage

Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # GKB948AX

  • Zoro # G3918127


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB948AX
Zoro #
G3918127
UPC #
663370227042
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.06
Item Width (Inch)
3.5
Item Length (Inch)
4.5

Details

Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Handle Style
Cross
Pullout Spray
false
Sidespray
false
Pop Up Rod Item#
KBPR958
Installation Type
Widespread
Item Weight (lbs)
6.06
Collection
Magellan
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Handles Included
true
Theme
Traditional
Hot Handle Item#
KBH728AXH
Faucet Centers
4 to 8
Cold Handle Item#
KBH728AXC
Handle Flange Item#
KBHF958
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Faucet Holes
3

Description

Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan Mini-Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.