Zoro Homepage

Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # GKB958

  • Zoro # G3930447


product price: $154.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB958
Zoro #
G3930447
UPC #
663370226991
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4
Item Length (Inch)
4.5
Item Height (Inch)
2.06

Details

Item
Mini-Widespread Bathroom Faucet
ADA Compliant
true
Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Faucet Centers
4 to 8
Cold Handle Item#
KBH628C
Handle Flange Item#
KBHF958
Theme
Traditional
Sidespray
false
Hot Handle Item#
KBH628H
Collection
Magellan
Pop Up Rod Item#
KBPR958
Handles Included
true
Faucet Holes
3
Drain Included
Yes
Handle Style
Lever
Item Weight (lbs)
5.32
Installation Type
Widespread
Tee Item#
KBTE961
Pullout Spray
false

Description

Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan Mini-Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.