Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2958QLL

  • Zoro # G3926737


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2958QLL
Zoro #
G3926737
UPC #
663370107535
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2

Details

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Material
Brass
Finish
Brushed Nickel
Handle Flange Item#
KSHF2958QLL
Faucet Centers
4 to 8
Cold Cartridge Item#
KSRPLC4000CC
Drain Included
Yes
Handles Included
true
Installation Type
Widespread
Theme
Traditional
Faucet Holes
3
Pop Up Rod Item#
KSPR2968DL
Share H&C Handle Item#
KSH4648QLL
Tee Item#
KSTEE2951
Sidespray
false
Hot Cartridge Item#
KSRPLC4000HC
Handle Style
Lever
Collection
Executive
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.56
Pullout Spray
false

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet. The Executive Mini-Widespread Bathroom Faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.