Zoro Homepage

Mini-Widespread Bathroom Faucet, Brushed Nickel/Chrome

  • Mfr # GKB957

  • Zoro # G3915476


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB957
Zoro #
G3915476
UPC #
663370226984
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4
Item Length (Inch)
4.5
Item Height (Inch)
2.06

Details

Material
Brass
Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Finish
Brushed Nickel/Polished Chrome
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Pullout Spray
false
Handle Style
Lever
Sidespray
false
Handle Flange Item#
KBHF951
Theme
Traditional
Cold Handle Item#
KBH627C
Installation Type
Widespread
Item Weight (lbs)
5.32
Handles Included
true
Pop Up Rod Item#
KBPR951
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4 to 8
Tee Item#
KBTE961
Collection
Magellan
Hot Handle Item#
KBH627H
Drain Included
Yes

Description

Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan Mini-Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.