Zoro Homepage

Mini-Widespread Bathroom Faucet, Brushed Nickel/Chrome

  • Mfr # KB6957LL

  • Zoro # G3914137


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6957LL
Zoro #
G3914137
UPC #
663370022036
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
4.5
Item Width (Inch)
3.5
Item Height (Inch)
2.06

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel/Polished Chrome
Item
Mini-Widespread Bathroom Faucet
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Handle Flange Item#
KBHF951
Cold Handle Item#
KBH6628C
Sidespray
false
Handle Style
Lever
Installation Type
Widespread
Theme
Traditional
Tee Item#
KBTE961
Faucet Centers
4 to 8
Collection
Legacy
Hot Handle Item#
KBH6628H
Item Weight (lbs)
5.71
Drain Included
Yes
Pullout Spray
false
Pop Up Rod Item#
KBPR951
Shared H&C Cartridge Item#
KBRP101C

Description

A twist on classic design is taken with this faucets curved features. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet. The Legacy Mini-Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.