Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Widespread Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # GKB959

  • Zoro # G3926405


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB959
Zoro #
G3926405
UPC #
663370227004
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4
Item Length (Inch)
4.5
Item Height (Inch)
2.06

Details

Valve Type
Washerless Cartridge
Material
Brass
Item
Mini-Widespread Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Handles Included
true
Faucet Holes
3
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4 to 8
Item Weight (lbs)
5.32
Sidespray
false
Pop Up Rod Item#
KBPR952
Drain Included
Yes
Tee Item#
KBTE961
Cold Handle Item#
KBH629C
Hot Handle Item#
KBH629H
Pullout Spray
false
Collection
Magellan
Handle Flange Item#
KBHF952
Handle Style
Lever

Description

Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan Mini-Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction are guaranteed to glamorize your home's ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.