Zoro Homepage

Mini-Widespread Bathroom Faucet, Chrome

  • Mfr # KS2951DX

  • Zoro # G3911215


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2951DX
Zoro #
G3911215
UPC #
663370103407
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.56
Item Width (Inch)
3.5
Item Length (Inch)
4.5

Details

Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
false
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Drain Included
Yes
Share H&C Handle Item#
KSH2951DX
Collection
Concord
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Faucet Holes
3
Theme
Traditional
Pop Up Rod Item#
KSPR2961DL
Pullout Spray
false
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Cold Cartridge Item#
KSRPLC4000CC
Handle Flange Item#
KSHF2961DL
Item Weight (lbs)
5.62
Sidespray
false
Tee Item#
KSTEE2951
Faucet Centers
4 to 8
Installation Type
Widespread

Description

This faucet boasts bold, sleek design with its cylindrical styling. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. The Concord Mini-Widespread Bathroom Faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.