Zoro Homepage

Mini-Widespread Bathroom Faucet, Chrome/Polished Brass

  • Mfr # KS2954

  • Zoro # G3915214


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2954
Zoro #
G3915214
UPC #
663370023095
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
4.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5

Details

Material
Brass
Mounting Type
Deck Mount
Finish
Polished Chrome/Polished Brass
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Item Weight (lbs)
5.35
Installation Type
Widespread
Theme
Traditional
Handles Included
true
Hot Handle Item#
KSH2954H
Cold Cartridge Item#
KSRPLC4000CC
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH2954C
Handle Style
Lever
Sidespray
false
Faucet Holes
3
Faucet Centers
4 to 8
Drain Included
Yes
Pop Up Rod Item#
KSPR2972
Pullout Spray
false
Handle Flange Item#
KSHF2962

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. The Kingston Brass Mini-Widespread Bathroom Faucet and its sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.