Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # GKB945AX

  • Zoro # G3908722


product price: $171.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB945AX
Zoro #
G3908722
UPC #
663370227035
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.06
Item Width (Inch)
3.5
Item Length (Inch)
4.5

Details

Finish
Oil Rubbed Bronze
ADA Compliant
false
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Pop Up Rod Item#
KBPR955
Collection
Magellan
Pullout Spray
false
Sidespray
false
Theme
Traditional
Cold Handle Item#
KBH725AXC
Handle Style
Cross
Item Weight (lbs)
6.06
Handle Flange Item#
KBHF955
Faucet Holes
3
Tee Item#
KBTE961
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH725AXH
Handles Included
true
Faucet Centers
4 to 8
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread

Description

Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucet provides all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan Mini-Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.