Zoro Homepage

Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2955ML

  • Zoro # G3908887


product price: $220.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2955ML
Zoro #
G3908887
UPC #
663370021534
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
4.5
Item Width (Inch)
3.5
Item Height (Inch)
2.19

Details

Finish
Oil Rubbed Bronze
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Pullout Spray
false
Theme
Traditional
Drain Included
Yes
Installation Type
Widespread
Share H&C Handle Item#
KSH2605ML
Handle Style
Lever
Pop Up Rod Item#
KSPR2965ML
Faucet Centers
4 to 8
Cold Cartridge Item#
KSRPLC4000CC
Handle Flange Item#
KSHF2965ML
Spout Flow Rate (GPM)
1.2
Sidespray
false
Tee Item#
KSTEE2951
Faucet Holes
3
Item Weight (lbs)
5.5

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. The Kingston Brass Mini-Widespread Bathroom Faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.