Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # GKB942AL
  • Zoro # G3942706
product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GKB942AL
Zoro #
G3942706
UPC #
663370226908
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.5
Item Height (Inch)
2.06
Max Deck Thickness
1.5
Item Length (Inch)
4.5

Details

Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Material
Brass
Sidespray
false
Handle Style
Lever
Drain Included
Yes
Pullout Spray
false
Item Weight (lbs)
6.06
Cold Handle Item#
KBH602ALC
Handles Included
true
Installation Type
Widespread
Hot Handle Item#
KBH602ALH
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Faucet Holes
3
Collection
Magellan
Faucet Centers
4 to 8
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR952
Handle Flange Item#
KBHF952

Description

Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan Mini-Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.