Zoro Homepage

Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # GKB942AX

  • Zoro # G3910917


product price: $179.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKB942AX
Zoro #
G3910917
UPC #
663370227028
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.06
Item Length (Inch)
4.5
Item Width (Inch)
3.5

Details

ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Finish
Polished Brass
Item
Mini-Widespread Bathroom Faucet
Installation Type
Widespread
Faucet Centers
4 to 8
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR952
Cold Handle Item#
KBH722AXC
Pullout Spray
false
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handles Included
true
Drain Included
Yes
Handle Style
Cross
Collection
Magellan
Handle Flange Item#
KBHF952
Item Weight (lbs)
6.06
Hot Handle Item#
KBH722AXH
Faucet Holes
3
Tee Item#
KBTE961
Sidespray
false

Description

Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan Mini-Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.