Zoro Homepage

Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB3942BL

  • Zoro # G3914198


product price: $162.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3942BL
Zoro #
G3914198
UPC #
663370058950
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.5
Item Height (Inch)
2.06
Item Length (Inch)
4.5

Description

Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Vintage Mini-Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.