Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Widespread Bathroom Fct, Brushed Nickel/Polished Brass

  • Mfr # KB3949BL

  • Zoro # G3917515


product price: $154.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3949BL
Zoro #
G3917515
UPC #
663370116483
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06

Details

ADA Compliant
true
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Finish
Brushed Nickel/Polished Brass
Tee Item#
KBTE961
Drain Included
Yes
Sidespray
false
Hot Handle Item#
KBH3609BLH
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF952
Faucet Centers
4 to 8
Handles Included
true
Theme
Traditional
Installation Type
Widespread
Cold Handle Item#
KBH3609BLC
Collection
Vintage
Pop Up Rod Item#
KBPR952
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Faucet Holes
3
Item Weight (lbs)
4.9

Description

Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Vintage Mini-Widespread Bathroom Faucet and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.