Shop KINGSTON BRASS

Mini-Widespread Bathroom Fct, Brushed Nickel/Polished Brass

  • Mfr # KB6959LL

  • Zoro # G3919922


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB6959LL
Zoro #
G3919922
UPC #
663370000812
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.5
Item Height (Inch)
2.06
Item Length (Inch)
4.5

Details

Material
Brass
Valve Type
Washerless Cartridge
Finish
Brushed Nickel/Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Item
Mini-Widespread Bathroom Faucet
Tee Item#
KBTE961
Handle Style
Lever
Collection
Legacy
Pop Up Rod Item#
KBPR952
Theme
Traditional
Cold Handle Item#
KBH6628C
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Item Weight (lbs)
5.15
Faucet Centers
4 to 8
Hot Handle Item#
KBH6628H
Handle Flange Item#
KBHF952
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Sidespray
false
Pullout Spray
false
Drain Included
Yes
Faucet Holes
3

Description

A twist on classic design is taken with this faucets curved features. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet. The Legacy Mini-Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.