Modern Plumbing Sink Trim Kit W/ Bottle Trap & Overflow Drain, Brass

  • Mfr # CC43102DLVOKB30

  • Zoro # G3086818


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polished Brass
Includes
Plumbing Supply Kit
Inlet (In.)
1/2
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC43102DLVOKB30
Zoro #
G3086818
UPC #
663370885211
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.81
Manufacturers Warranty Length
1
Length
30
Width
13.81
Item Height (Inch)
4.81
Item Length (Inch)
30
Item Width (Inch)
13.81

Details

Material
Brass
Finish
Polished Brass
Includes
Plumbing Supply Kit
Item
Plumbing Trim Kit
Inlet (In.)
1/2
Color
Polished Brass
Valve Type
No Cartridge
ADA Compliant
Yes
Number of Handles
2
Features
Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One modern bottle style p-trap w/ flange, One drain and mounting ring kit for vessel sink, Angle stops include modern lever handle
Weight
4.48
Item Weight (lbs)
4.48
DOE Certified
false
Theme
Modern
Share H&C Handle Item#
CCDVDLH2
CEC Certified
false
Low Lead Compliant
Yes
Warranty
1
Collection
Trimscape
UPC/CUPC Certified
false
Prop 65 Label
true

Description

This contemporary style vessel sink plumbing kit consists of all the necessary components for installing a waste water draining system. The parts included are single handle 1/2" IPS angle stops, 30" bullnose lavatory supply lines, 1/2" IPS bell flanges, a 13-7/8" bottle-trap and a drain with mounting rain. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.