Zoro Homepage

Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KB1571PLBS

  • Zoro # G3938244


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1571PLBS
Zoro #
G3938244
UPC #
663370016479
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
9.13
Max Deck Thickness
1.25
Item Length (Inch)
10
Item Height (Inch)
9.25

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Pulldown Spray
false
Sidespray
true
Faucet Centers
8
Installation Type
Deck Mount
Hose Included
true
Item Weight (lbs)
3.68
Share H&C Handle Item#
KBH3401PL
Spout Flow Rate (GPM)
1.8
Handles Included
true
Theme
Traditional
Drain Included
No
Faucet Holes
2,4
Kitchen Sprayer#
KBSPR1
Collection
Victorian
Shared H&C Cartridge Item#
KBRP521C
Spray Diverter Item#
KBRP3571D
Pullout Spray
false
Handle Style
Lever

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. The Victorian Mono Deck Mount Kitchen Faucet with Lever Handle and Brass Sprayer is prized for its easy-to-use single handle. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.