Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mono Block Kitchen Faucet W/ Sprayer, Brushed Nickel

  • Mfr # KB1578PLBS

  • Zoro # G3921383


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1578PLBS
Zoro #
G3921383
UPC #
663370016561
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
9.13
Item Length (Inch)
10
Item Height (Inch)
9.25
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Spout Flow Rate (GPM)
1.8
Drain Included
No
Installation Type
Deck Mount
Shared H&C Cartridge Item#
KBRP521C
Collection
Victorian
Hose Included
true
Faucet Holes
2,4
Item Weight (lbs)
3.68
Handle Style
Lever
Handles Included
true
Theme
Traditional
Pullout Spray
false
Sidespray
true
Spray Diverter Item#
KBRP3571D
Share H&C Handle Item#
KBH3408PL
Kitchen Sprayer#
KBSPR8
Pulldown Spray
false
Faucet Centers
8

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. The Victorian Mono Deck Mount Kitchen Faucet with Lever Handle and Brass Sprayer is prized for its easy-to-use single handle. Enjoy the strong and durable brass material and brushed nickel finish that will last for years to come. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.