Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mono Deck Mount Kitchen Faucet, Brushed Nickel

  • Mfr # KB1578BLSP

  • Zoro # G3929826


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1578BLSP
Zoro #
G3929826
UPC #
663370223822
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Height (Inch)
9.25
Item Width (Inch)
9.13
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Material
Brass
Valve Type
Stainless Steel Ball Type Cartridge
Shared H&C Cartridge Item#
KBRP521C
Sidespray
true
Pulldown Spray
false
Spray Diverter Item#
KBRP3571D
Theme
Traditional
Hose Included
true
Kitchen Sprayer#
KBS3578SP
Faucet Holes
2,4
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Share H&C Handle Item#
KBH3408BL
Drain Included
No
Item Weight (lbs)
3.68
Collection
Georgian
Installation Type
Deck Mount
Pullout Spray
false
Faucet Centers
8
Handles Included
true

Description

The whimsical design of this faucet is intended to catch eyes. Easily adaptable to any kitchen, the Georgian Mono Deck Mount Kitchen Faucet With Sprayer is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and brushed nickel finish that will last for years to come. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.