Zoro Homepage

Mono Deck Mount Kitchen Faucet W/ Brass Sprayer, Chrome

  • Mfr # KS1231BEXBS

  • Zoro # G3094210


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Height
2
Width
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1231BEXBS
Zoro #
G3094210
UPC #
663370436277
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8.5
Item Width (Inch)
8.5
Item Length (Inch)
12.25
Item Height (Inch)
2
Max Deck Thickness
1.25

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the polished chrome finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a glistening elegance. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.