Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mono Deck Mount Kitchen Faucet W/ Sprayer, Chrome

  • Mfr # KB1571BLSP

  • Zoro # G3925897


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1571BLSP
Zoro #
G3925897
UPC #
663370223792
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
9.13
Max Deck Thickness
1.25
Item Height (Inch)
9.25
Item Length (Inch)
10

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
One Handle Kitchen Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Material
Brass
Item Weight (lbs)
3.68
Hose Included
true
Pullout Spray
false
Pulldown Spray
false
Faucet Holes
2,4
Kitchen Sprayer#
KBS3571SP
Collection
Georgian
Installation Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Drain Included
No
Spray Diverter Item#
KBRP3571D
Handle Style
Lever
Share H&C Handle Item#
KBH3401BL
Theme
Traditional
Sidespray
true
Faucet Centers
8
Handles Included
true
Shared H&C Cartridge Item#
KBRP521C

Description

The whimsical design of this faucet is intended to catch eyes. Easily adaptable to any kitchen, the Georgian Mono Deck Mount Kitchen Faucet With Sprayer is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.