Multi-Function Hand Shower Kit, Polished Brass
- Mfr # KX1542BD
- Zoro # G723925571
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Shower Head Type
Round
Length
9-1/4 in
Flow Rate
1.8
Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX1542BD
- Zoro #
- G723925571
- UPC #
- 196507374376
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 9-1/4 in
- Width
- 2 3/4 in
- Inlet Size
- 1/2 in
- Size
- 9-1/4" (L) x 2-3/4" (W) x 3" (H)
- Hose Length (In.)
- 59 in
Details
- Item
- Hand Showers
- Material
- Brass
- Shower Head Type
- Round
- Flow Rate
- 1.8
- Mounting Type
- Wall Mount
- Color
- Polished Chrome
- Includes
- Hand Shower
- Application
- Shower Accessories
- Finish
- Polished Brass
Description
Get a spa like experience in your home with this Restoration hand shower set. The five-function hand shower delivers a wide range of customizable spray patterns, from a vigorous massaging stream to revitalize tired muscles after a strenuous workout or long day, to a soothing, enveloping spray that gently washes away the stresses of the day. The generous 59-inch hose provides unparalleled reach and mobility, allowing you to direct the revitalizing water flow to target every area of your body for a truly immersive cleansing experience. For seamless, hassle-free installation, this set includes a convenient shower arm diverter. This innovative component enables you to set up the hand shower without the need for a plumber, saving you time and money. Additionally, the adjustable wall bracket gives you the flexibility to use the hand shower as a secondary showerhead, further enhancing your bathing options.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.