Multi-Function Hand Shower Kit, Polished Brass
- Mfr # KX1542SE
- Zoro # G023929804
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Shower Head Type
Round
Includes
Hand Shower
Color
Polished Chrome
Flow Rate
1.8
Application
Shower Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX1542SE
- Zoro #
- G023929804
- UPC #
- 196507373959
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 8-5/8" (L) x 4-7/16" (W) x 3" (H)
- Inlet Size
- 1/2 in
- Width
- 4 7/16 in
- Length
- 8-5/8 in
- Hose Length (In.)
- 59 in
Details
- Shower Head Type
- Round
- Includes
- Hand Shower
- Color
- Polished Chrome
- Flow Rate
- 1.8
- Application
- Shower Accessories
- Mounting Type
- Wall Mount
- Item
- Hand Showers
- Material
- Brass
- Finish
- Polished Brass
Description
Transform your bath into a serene spa retreat with our Vilbosch hand shower set. The five-function hand shower delivers a wide range of customizable spray patterns, from a vigorous massaging stream to revitalize tired muscles after a strenuous workout or long day, to a soothing, enveloping spray that gently washes away the stresses of the day. Enjoy the convenience of the versatile 59" hose, making cleaning effortless and allowing you to reach every corner of your shower with ease. Plus, the set includes a wall outlet and an adjustable wall bracket for added functionality. Indulge in the perfect blend of style and practicality for your daily routine!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.