Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Naples, 4" Centerset Bathroom Faucet, Chrome

  • Mfr # KB2621B

  • Zoro # G3938682


product price: $77.15
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2621B
Zoro #
G3938682
UPC #
663370004322
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.25
Max Deck Thickness
1.5
Item Length (Inch)
5.13
Item Height (Inch)
4.06

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy
Installation Type
Centerset
Theme
Traditional
Item Weight (lbs)
3.67
Pop Up Rod Item#
KBPR2621
Cold Handle Item#
KBH621C
Pullout Spray
false
Faucet Holes
3
Hot Handle Item#
KBH621H
Shared H&C Cartridge Item#
KBRP101C
Collection
Naples
Faucet Centers
4
Hose Included
false
Handle Style
Lever
Pulldown Spray
false
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handles Included
true
Sidespray
false

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.