Zoro Homepage

Naples, 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KB2622B

  • Zoro # G3937142


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2622B
Zoro #
G3937142
UPC #
663370004483
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.06
Item Length (Inch)
5.13
Item Width (Inch)
6.25
Max Deck Thickness
1.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Cold Handle Item#
KBH622C
Sidespray
false
Pop Up Rod Item#
KBPR2622
Installation Type
Centerset
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Faucet Holes
3
Item Weight (lbs)
3.67
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Collection
Naples
Hose Included
false
Handle Style
Lever
Drain Included
Yes
Pullout Spray
false
Pulldown Spray
false
Hot Handle Item#
KBH622H

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. The Naples 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.