NB5610AL 4" Centerset Bathroom Faucet, Black Stainless Steel

  • Mfr # NB5610AL

  • Zoro # G3072057


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless Steel
Color
Black Stainless Steel
Height
3.63
Features
High quality brass construction for durability and reliability, Durable washerless cartridge, 4" centerset 3 hole installation with deck plate, 4-13/16" spout height, 3-1/16" spout clearance, 3-1/2" spout reach, Retail pop up drain included
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB5610AL
Zoro #
G3072057
UPC #
663370244438
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.63
Length
6
Width
5
Item Height (Inch)
3.63
Max Deck Thickness
1.25
Item Width (Inch)
5
Item Length (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Black Stainless Steel
Color
Black Stainless Steel
Features
High quality brass construction for durability and reliability, Durable washerless cartridge, 4" centerset 3 hole installation with deck plate, 4-13/16" spout height, 3-1/16" spout clearance, 3-1/2" spout reach, Retail pop up drain included
Valve Type
Washerless Cartridge
Material
Brass;Acrylic
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
4.41
Pullout Spray
false
Handles Included
true
Item Weight (lbs)
4.41
Theme
Traditional
Sidespray
false
Cold Handle Item#
NBH600ALC
Faucet Centers
4
Installation Type
Centerset
Faucet Holes
3
Pop Up Rod Item#
NBPR950
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
NBH600ALH
Collection
Water Onyx

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Water Onyx 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.