NB790SP Water Onyx Centerset Kitchen Faucet, Black Stainless Steel

  • Mfr # NB790SP

  • Zoro # G3094938


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Stainless Steel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB790SP
Zoro #
G3094938
UPC #
663370244513
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.38
Item Length (Inch)
10.75
Item Width (Inch)
10
Item Height (Inch)
2.38
Max Deck Thickness
1.25

Details

Finish
Black Stainless Steel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Side Sprayer
Features
High quality brass construction for durability and reliability, Durable washerless cartridge, 8" centerset 3 hole installation with additional hole for sprayer, 8-inch centerset 3 hole installation with additional hole for sprayer, Matching non metallic sprayer included
Material
Brass;Acrylic
Weight
3.93
Kitchen Sprayer#
NBS790SP
Pulldown Spray
false
Faucet Centers
8
Theme
Traditional
Drain Included
No
Spray Diverter Item#
KBRP112D
Shared H&C Cartridge Item#
KBRP101C
Collection
Water Onyx
Hose Included
true
Cold Handle Item#
NBH620C
Pullout Spray
false
Item Weight (lbs)
3.93
Hot Handle Item#
NBH620H
Installation Type
Centerset
Faucet Holes
4
Sidespray
true
Handle Style
Lever
Handles Included
true
Spout Flow Rate (GPM)
1.8

Description

Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The black stainless steel finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.