Zoro Homepage

New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome

  • Mfr # LS8611NYL

  • Zoro # G3102997


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Height
4.94
Material
Brass
Weight
4.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8611NYL
Zoro #
G3102997
UPC #
663370684166
Country of Origin
China

Dimensions

Height
4.94
Length
11.69
Width
5.88
Item Height (Inch)
4.94
Item Width (Inch)
5.88
Item Length (Inch)
11.69
Max Deck Thickness
0.31

Details

Item
Bar Prep Faucet
Number of Handles
1
Finish
Polished Chrome
ADA Compliant
true
Material
Brass
Weight
4.6
Includes
Faucet; Mounting Hardware
Color
Polished Chrome
Features
Solid brass construction, 1.75 GPM/6.62 LPM spout flow rate at 60 PSI, Drip-free ceramic disc cartridge, J-spout has 4-15/16" reach with a 11-11/16" height, 7-13/16" clearance
Handles Included
true
Pullout Spray
false
Shared H&C Cartridge Item#
KSRP3891C
Item Weight (lbs)
4.6
Faucet Holes
1
Pulldown Spray
false
Installation Type
Single Hole
Spout Flow Rate (GPM)
1.75
Handle Style
Lever
Sidespray
false
Collection
New York
Faucet Centers
0
Mounting Type
Deck Mount
Drain Included
No
Theme
Modern
Valve Type
Ceramic Disc Cartridge
Share H&C Handle Item#
LSH2721NYL

Description

Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.